Motion
25870

BRADY
25870

Traffic, Parking or Vehicle Sign, Plastic, Rectangle, 14", Message: Shipping And Receiving
Mi Item #03799562
MFR #25870
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
25870

Traffic, Parking or Vehicle Sign, Plastic, Rectangle, 14", Message: Shipping And Receiving
Mi Item #03799562
MFR #25870

Mfr description
25870 TRAFFIC SIGN: INDUSTRIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10 in
  • Thickness
    0.06 in
  • Width
    14 in

Details

  • Color
    Black on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Plastic
  • Message
    Shipping And Receiving
  • Message Or Symbol
    Message Only
  • Message Subject
    Shipping & Vehicle Dock Warnings
  • Mounting
    Corner Holes
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, MUTCD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)