Motion
41065

BRADY
41065

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NOT AN EXIT, 7 in High, 10 in Wide
MI ITEM #03799657
MFR #41065
Your Price$21.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
41065

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NOT AN EXIT, 7 in High, 10 in Wide
MI ITEM #03799657
MFR #41065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.96/each(List $40.40)

Overview

Mfr description
41065 DIRECTIONAL & EXIT SIGN

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Emergency Exit
  • Message Or Symbol
    Message Only
  • Message
    NOT AN EXIT
  • Shape
    Rectangle
  • Material
    Aluminum
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Height
    7 in
  • Width
    10 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.035 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145, OSHA 1910.37(Q)
  • Backing Material
    Aluminium
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447341065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text