Motion
25214

BRADY
25214

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-HARD HATS EAR AND EYE REQUIRED PROTECTION BEYOND THIS POINT, 7 in High, 10 in Wide
Mi Item #03799903
MFR #25214
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
25214

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-HARD HATS EAR AND EYE REQUIRED PROTECTION BEYOND THIS POINT, 7 in High, 10 in Wide
Mi Item #03799903
MFR #25214

Mfr description
25214 PROTECTIVE WEAR SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Height
    7 in
  • Overall Height
    7.0000 in
  • Thickness
    0.06 in
  • Width
    10 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black & Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    DANGER-HARD HATS EAR AND EYE REQUIRED PROTECTION BEYOND THIS POINT
  • Message Header
    Danger
  • Message Or Symbol
    Message Only
  • Message Subject
    Eye Protection, Head Protection, Hearing Protection
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Type
    Danger Sign
  • UPC_NO
    75447325214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)