Motion
25894

BRADY
25894

Safety or Facility Sign or Label - Application: Accident Prevention, Message: HEARING PROTECTION REQUIRED, 10 in High, 14 in Wide
MI ITEM #03800103
MFR #25894
List Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
25894

Safety or Facility Sign or Label - Application: Accident Prevention, Message: HEARING PROTECTION REQUIRED, 10 in High, 14 in Wide
MI ITEM #03800103
MFR #25894

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.42/each for your price

Overview

Mfr description
25894 EAR PROTECTION SIGN

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Hearing Protection
  • Message Or Symbol
    Message & Symbol
  • Message
    HEARING PROTECTION REQUIRED
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Height
    10 in
  • Width
    14 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.06 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145(c)(2)
  • Symbol Type
    Head With Earmuffs
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447325894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought