Motion
49044

BRADY
49044

Safety or Facility Sign or Label - Application: First Aid, Message: Eye Wash, 12 in High, 18 in Wide
Mi Item #03800120
MFR #49044
Price$95.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
49044

Safety or Facility Sign or Label - Application: First Aid, Message: Eye Wash, 12 in High, 18 in Wide
Mi Item #03800120
MFR #49044

Mfr description
49044 HIGH VISIBILITY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.30/each

Specifications

Dimensions

  • Height
    12 in
  • Overall Height
    12.0000 in
  • Thickness
    0.055 in
  • Width
    18 in

Details

  • Application
    First Aid
  • Backing Material
    Polyethylene
  • Coating
    Gloss
  • Color
    Green on White
  • ECCN
    EAR99
  • Graphics
    Eyewash Station Symbol
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyethylene
  • Message
    Eye Wash
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Eye Wash
  • Mounting
    Corner Holes
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, ASTM D 635, ASTM D 638
  • Symbol Type
    Head Over Eyewash
  • Type
    Emergency Eyewash
  • UPC_NO
    75447349044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)