Motion
96908

BRADY
96908

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 12 in High, 18 in Wide
Mi Item #03800125
MFR #96908
Price$41.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
96908

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 12 in High, 18 in Wide
Mi Item #03800125
MFR #96908

Mfr description
96908 HIGH VISIBILITY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.17/each

Specifications

Dimensions

  • Height
    12 in
  • Thickness
    0.055 in
  • Width
    18 in

Details

  • Application
    Fire Protection & Prevention
  • Backing Material
    Polyethylene
  • Color
    White on Red
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyethylene
  • Message
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Fire Extinguisher
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, ASTM D 635, ASTM D 638
  • Symbol Type
    Down Arrow
  • UPC_NO
    75447396908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)