Motion
40742

BRADY
40742

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: Authorized Employees Only, 10 in High, 14 in Wide
Mi Item #03800365
MFR #40742
Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
40742

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: Authorized Employees Only, 10 in High, 14 in Wide
Mi Item #03800365
MFR #40742

Mfr description
40742 ADMITTANCE SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.03/each

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.035 in
  • Width
    14 in

Details

  • Application
    Facility Security & Access Warnings
  • Backing Material
    Aluminium
  • Color
    Black/Red/White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Authorized Employees Only
  • Message Header
    Restricted Area
  • Message Or Symbol
    Message Only
  • Message Subject
    Authorized Personnel
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, Method 5306 of U.S. Federal Test Method Std. No. 191A
  • UPC_NO
    75447340742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)