Motion
95468

BRADY
95468

Do Not Enter Sign - Application: Accident Prevention, Message: RESTRICTED AREA -DO NOT ENTER AUTHORIZED PERSONNEL ONLY, 10 in High, 14 in Wide
MI ITEM #03800525
MFR #95468
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95468

Do Not Enter Sign - Application: Accident Prevention, Message: RESTRICTED AREA -DO NOT ENTER AUTHORIZED PERSONNEL ONLY, 10 in High, 14 in Wide
MI ITEM #03800525
MFR #95468

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.88/each

Specifications

Dimensions

  • Height
    10 in
  • Width
    14 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Polystyrene
  • Color
    Black/Red on White
  • Language
    English
  • Manufacturer Product Page
  • Message
    RESTRICTED AREA -DO NOT ENTER AUTHORIZED PERSONNEL ONLY
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Restricted Area
  • Number Of Sides
    1
  • UPC_NO
    75447395468

Overview

Mfr description
95468 ADMITTANCE SIGN
  • Plastic Restricted Area sign
  • 10” x 14”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought