Motion
25904

BRADY
25904

Safety or Facility Sign or Label - Application: First Aid, Message: Eye Wash Station, 10 in High, 14 in Wide
MI ITEM #03800553
MFR #25904
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
25904

Safety or Facility Sign or Label - Application: First Aid, Message: Eye Wash Station, 10 in High, 14 in Wide
MI ITEM #03800553
MFR #25904

Mfr description
25904 FIRST AID SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.06 in
  • Width
    14 in

Details

  • Application
    First Aid
  • Backing Material
    Polystyrene
  • Color
    Green on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    Eye Wash Station
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Eye Wash
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Symbol Type
    Head Over Eye Wash
  • UPC_NO
    75447325904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)