Motion
38993

BRADY
38993

Safety or Facility Sign or Label - Application: First Aid, Message: EMERGENCY SHOWER AND EYE WASH, 14 in High, 10 in Wide
MI ITEM #03800588
MFR #38993
Your Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
38993

Safety or Facility Sign or Label - Application: First Aid, Message: EMERGENCY SHOWER AND EYE WASH, 14 in High, 10 in Wide
MI ITEM #03800588
MFR #38993

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.88/each(List $38.42)

Overview

Mfr description
38993 BILINGUAL SIGN

Specifications

  • Application
    First Aid
  • Message Subject
    Showers & Body Washes
  • Message Or Symbol
    Message & Symbol
  • Message
    EMERGENCY SHOWER AND EYE WASH
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English, Spanish
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Green on White
  • Height
    14 in
  • Width
    10 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.06 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Symbol Type
    Head Under Shower and Over Eye Wash
  • Backing Material
    Polystyrene
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447338993

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought