Motion
95496

BRADY
95496

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: Video Surveillance in Use on these Premises, 14 in High, 20 in Wide
MI ITEM #03800638
MFR #95496
List Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95496

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: Video Surveillance in Use on these Premises, 14 in High, 20 in Wide
MI ITEM #03800638
MFR #95496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.51/each for your price

Overview

Mfr description
95496 SECURITY SIGN

Specifications

  • Application
    Facility Security & Access Warnings
  • Message Subject
    Security
  • Message Or Symbol
    Message & Symbol
  • Message
    Video Surveillance in Use on these Premises
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Yellow/White
  • Height
    14 in
  • Width
    20 in
  • Number Of Sides
    1
  • Standards Met
    ASTM D 1593, Method 5306 of U.S. Federal Test Method Std. No. 191A
  • Message Header
    Security Notice
  • Symbol Type
    Video Device
  • Mounting
    Mounting Holes/Wall
  • UPC_NO
    75447395496

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought