Motion
95502

BRADY
95502

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: USE OF CELLULAR PHONES NOT ALLOWED, 10 in High, 14 in Wide
MI ITEM #03800642
MFR #95502
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95502

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: USE OF CELLULAR PHONES NOT ALLOWED, 10 in High, 14 in Wide
MI ITEM #03800642
MFR #95502

Mfr description
95502 SECURITY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10.0000 in
  • Thickness
    0.06 in
  • Width
    14 in

Details

  • Application
    Facility Security & Access Warnings
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black & Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    USE OF CELLULAR PHONES NOT ALLOWED
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Electronic Surveillance
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Symbol Type
    Cell Phones In A Circle With A Slash Through It
  • Type
    Facility Identification
  • UPC_NO
    75447395502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)