Motion
25463

BRADY
25463

CAUTION Ear Protection Required When This Equipment Is Operating Sign, 10" H x 14" W x 0.06" D, Polystyrene
Mi Item #03800726
MFR #25463
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
25463

CAUTION Ear Protection Required When This Equipment Is Operating Sign, 10" H x 14" W x 0.06" D, Polystyrene
Mi Item #03800726
MFR #25463

Mfr description
25463 CAUTION SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10.0000 in
  • Thickness
    0.06 in
  • Width
    14 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    CAUTION-EAR PROTECTION REQUIRED WHEN THIS EQUIPMENT IS OPERATING
  • Message Header
    Caution
  • Message Or Symbol
    Message Only
  • Message Subject
    Hearing Protection
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145(c)(2)
  • Symbol Type
    Eye Protection Required
  • Type
    Caution Sign
  • UPC_NO
    75447325463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)