Motion
38076

BRADY
38076

Safety or Facility Sign or Label - Message: NO WHINING, 10 in High, 7 in Wide
MI ITEM #03800728
MFR #38076
List Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
38076

Safety or Facility Sign or Label - Message: NO WHINING, 10 in High, 7 in Wide
MI ITEM #03800728
MFR #38076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.18/each for your price

Overview

Mfr description
38076 NO WHINING...

Specifications

  • Message Or Symbol
    Message & Symbol
  • Message
    NO WHINING
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    10 in
  • Width
    7 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.06 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Symbol Type
    Whining Symbol In A Circle With A Slash Through It
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447338076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text