Motion
25730

BRADY
25730

Safety or Facility Sign or Label - Message: FIRE REGULATIONS DEMAND THIS SPACE BE KEPT CLEAR AT ALL TIMES, 7 in High, 10 in Wide
MI ITEM #03800932
MFR #25730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
25730

Safety or Facility Sign or Label - Message: FIRE REGULATIONS DEMAND THIS SPACE BE KEPT CLEAR AT ALL TIMES, 7 in High, 10 in Wide
MI ITEM #03800932
MFR #25730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7 in
  • Thickness
    0.06 in
  • Width
    10 in

Details

  • Color
    White on Red
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Plastic
  • Message
    FIRE REGULATIONS DEMAND THIS SPACE BE KEPT CLEAR AT ALL TIMES
  • Message Or Symbol
    Message Only
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145

Overview

Mfr description
25730 FIRE SIGN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought