Motion
25914

BRADY
25914

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 10 in High, 14 in Wide
Mi Item #03800934
MFR #25914
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
25914

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 10 in High, 14 in Wide
Mi Item #03800934
MFR #25914

Mfr description
25914 FIRE SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.06 in
  • Width
    14 in

Details

  • Application
    Fire Protection & Prevention
  • Backing Material
    Polystyrene
  • Color
    Red/White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Fire Extinguisher
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, Method 5306 of U.S. Federal Test Method Std. No. 191A, OSHA, SAE
  • Symbol Type
    Cylinder
  • UPC_NO
    75447325914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)