Motion
60318

BRADY
60318

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: HAZARDOUS MATERIAL IDENTIFICATION GUIDE ...etc, 14 in High, 10 in Wide
Mi Item #03800978
MFR #60318
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60318

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: HAZARDOUS MATERIAL IDENTIFICATION GUIDE ...etc, 14 in High, 10 in Wide
Mi Item #03800978
MFR #60318

Mfr description
60318 HMIG SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Height
    14 in
  • Width
    10 in

Details

  • Application
    Hazardous Materials
  • Backing Material
    Polystyrene
  • Color
    Black/Blue/Red/Yellow on White
  • Language
    English
  • Material
    Plastic
  • Message
    HAZARDOUS MATERIAL IDENTIFICATION GUIDE ...etc
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Write-On HazMat Identification - HMIS Color Bar
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Symbol Type
    HMIS Color Bar Symbol
  • UPC_NO
    75447360318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)