Motion
1520-5

BRADY
1520-5

Outdoor Vinyl 0.625 in Black on Yellow Numbers 5 Card of 32 Labels
Mi Item #03801155
MFR #1520-5
Price$11.96/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
1520-5

Outdoor Vinyl 0.625 in Black on Yellow Numbers 5 Card of 32 Labels
Mi Item #03801155
MFR #1520-5

Mfr description
1520-5 15 SERIES NUMBER & LETTER CARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.96/cg

Specifications

Dimensions

  • Character Height
    5/8 in
  • Overall Height
    3/4 in
  • Overall Width
    9/16 in
  • Thickness
    0.004 in

Details

  • Character Type
    5
  • Color
    Black on Yellow
  • Font
    Standard
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Mounting
    Adhesive Backed
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Individual Number
  • UPC_NO
    75447344005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)