Motion
1520-V

BRADY
1520-V

Outdoor Vinyl 0.625 in Black on Yellow Letters V Card of 32 Labels
MI ITEM #03801181
MFR #1520-V
Price$11.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
1520-V

Outdoor Vinyl 0.625 in Black on Yellow Letters V Card of 32 Labels
MI ITEM #03801181
MFR #1520-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.96/each

Specifications

Dimensions

  • Character Height
    5/8 in
  • Overall Height
    3/4 in
  • Overall Width
    9/16 in
  • Thickness
    0.004 in

Details

  • Character Type
    V
  • Color
    Black on Yellow
  • Font
    Standard
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Mounting
    Adhesive Backed
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Individual Letter
  • UPC_NO
    75447344031

Overview

Mfr description
1520-V 15 SERIES NUMBER & LETTER CARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought