Motion
1550-2

BRADY
1550-2

Outdoor Vinyl 3 in Black on Yellow Numbers 2 Card of 6 Labels
MI ITEM #03801260
MFR #1550-2
List Price$18.18/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
1550-2

Outdoor Vinyl 3 in Black on Yellow Numbers 2 Card of 6 Labels
MI ITEM #03801260
MFR #1550-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.18/cg for your price

Overview

Mfr description
1550-2 15 SERIES NUMBER & LETTER CARD

Specifications

  • Type
    Individual Number
  • Character Type
    2
  • Mounting
    Adhesive Backed
  • UPC_NO
    75447344047
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Character Height
    2-15/16 in
  • Material
    Vinyl
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Overall Width
    1-1/2 in
  • Overall Height
    3-1/2 in
  • Font
    Standard
  • Thickness
    0.004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text