Motion
1560-1

BRADY
1560-1

Outdoor Vinyl 3.875 in Black on Yellow Numbers 1 Card of 5 Labels
MI ITEM #03801295
MFR #1560-1
List Price$25.09/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
1560-1

Outdoor Vinyl 3.875 in Black on Yellow Numbers 1 Card of 5 Labels
MI ITEM #03801295
MFR #1560-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.09/cg for your price

Overview

Mfr description
1560-1 15 SERIES NUMBER & LETTER CARD

Specifications

  • Type
    Individual Number
  • Character Type
    1
  • Mounting
    Adhesive Backed
  • UPC_NO
    75447397091
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Character Height
    3-7/8 in
  • Material
    Vinyl
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Overall Width
    1-3/4 in
  • Overall Height
    5 in
  • Font
    Standard
  • Thickness
    0.004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text