Motion
42238

BRADY
42238

Safety or Facility Sign or Label - Application: First Aid, Message: EMERGENCY RESPONSE TEAM
Mi Item #03801373
MFR #42238
Price$15.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
42238

Safety or Facility Sign or Label - Application: First Aid, Message: EMERGENCY RESPONSE TEAM
Mi Item #03801373
MFR #42238

Mfr description
42238 B946 HARD HAT LBL 2"DIA BLK/RED/WH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.51/each

Specifications

Dimensions

  • Diameter
    2.0000 in
  • Thickness
    0.004 in
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    First Aid
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Black & Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Includes
    4 labels
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    EMERGENCY RESPONSE TEAM
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    First Aid Personnel
  • Mounting
    Hard Hat Label
  • Number Of Sides
    1
  • Pieces Per Roll
    4
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Round
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Symbol Type
    Cross
  • Type
    Hard Hat Label
  • UPC_NO
    75447342238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)