Motion
57971

BRADY
57971

57971 AMNA (IIAR)HI PRFM WRAP AROUND MKR
Mi Item #03801395
MFR #57971
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
57971

57971 AMNA (IIAR)HI PRFM WRAP AROUND MKR
Mi Item #03801395
MFR #57971

Mfr description
57971 AMNA (IIAR)HI PRFM WRAP AROUND MKR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    8.0000 in
  • Marker Length
    9.0000 in
  • Max Pipe Outside Diameter
    2.3750 in
  • Min Pipe Outside Diameter
    1.5000 in
  • Thickness
    0.0060 in, 0.15 mm

Details

  • Attachment Type
    Wrap Around
  • Color
    Black, Blue, Green on Yellow
  • Graphics
    Hts Vap Ammonia Low
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Hts Vap Ammonia Low
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    IIAR Legend
  • Marker Style
    I
  • Material
    Coiled Plastic
  • Message
    Hts Vap Ammonia Low
  • PSC Code
    55121737
  • Standards Met
    IIAR
  • Wrap Around Mount Type
    Wrap Around
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)