Motion
57992

BRADY
57992

57992 AMNA (IIAR)HI PRFM WRAP AROUND MKR
Mi Item #03801397
MFR #57992
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
57992

57992 AMNA (IIAR)HI PRFM WRAP AROUND MKR
Mi Item #03801397
MFR #57992

Mfr description
57992 AMNA (IIAR)HI PRFM WRAP AROUND MKR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Character Height
    1.3000 in
  • Marker Height
    12.0000 in
  • Marker Length
    26.0000 in
  • Max Pipe Outside Diameter
    7.8750 in
  • Min Pipe Outside Diameter
    2.5000 in
  • Thickness
    0.0060 in, 0.15 mm

Details

  • Attachment Type
    Wrap Around
  • Color
    Black, Orange, Red on Yellow
  • Graphics
    Lic Liq Ammonia High, Directional Arrows
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Lic Liq Ammonia High, Directional Arrows
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    IIAR Legend
  • Marker Style
    II
  • Material
    Coiled Plastic
  • Message
    Lic Liq Ammonia High, Directional Arrows
  • PSC Code
    55121737
  • Standards Met
    IIAR
  • Wrap Around Mount Type
    Wrap Around
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)