Motion
57990

BRADY
57990

57990 HTRS,LIQ/VAP,AMMONIA,LOW IIAR SIZE
Mi Item #03801415
MFR #57990
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
57990

57990 HTRS,LIQ/VAP,AMMONIA,LOW IIAR SIZE
Mi Item #03801415
MFR #57990

Mfr description
57990 HTRS,LIQ/VAP,AMMONIA,LOW IIAR SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Character Height
    1.3000 in
  • Marker Height
    28.0000 in
  • Marker Length
    12.0000 in
  • Max Pipe Outside Diameter
    7.8750 in
  • Min Pipe Outside Diameter
    5.0000 in
  • Thickness
    0.0060 in, 0.15 mm

Details

  • Attachment Type
    Wrap Around
  • Color
    Black, Blue, Green, Orange on Yellow
  • Graphics
    Htrs Liq Vap Ammonia Low, Directional Arrows
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Htrs Liq Vap Ammonia Low, Directional Arrows
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    IIAR Legend
  • Marker Style
    II
  • Material
    Coiled Plastic
  • Message
    Htrs Liq Vap Ammonia Low, Directional Arrows
  • PSC Code
    55121737
  • Standards Met
    IIAR
  • Wrap Around Mount Type
    Wrap Around
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)