Motion
59934

BRADY
59934

HPHV IIAR 59934 LTRS LIQ VAP AMMONIA LOW
Mi Item #03801573
MFR #59934
Price$135.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
59934

HPHV IIAR 59934 LTRS LIQ VAP AMMONIA LOW
Mi Item #03801573
MFR #59934

Mfr description
59934 LTRS LIQ/VAP,AMMONIA,LOW IIAR SZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.50/each

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    4.0000 in
  • Marker Length
    24.0000 in
  • Min Pipe Outside Diameter
    8.0000 in

Details

  • Attachment Type
    Fiberglass Carrier
  • Color
    Black, Blue, Green, Orange on Yellow
  • Graphics
    Ltrs Liq Vap Ammonia Low
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Ltrs Liq Vap Ammonia Low
  • Marker Coating
    Laminated
  • Marker Message Type
    IIAR Legend
  • Marker Style
    HPHV
  • Material
    Polyester Overlaminate on Fiberglass Plastic Carrier
  • Message
    Ltrs Liq Vap Ammonia Low
  • PSC Code
    55121737
  • Standards Met
    IIAR
  • Wrap Around Mount Type
    Fiberglass Carrier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)