Motion
90413

BRADY
90413

Pipe Marker - 'Ammonia', Black on Blue, Message Only, Vinyl Adhesive Backed, Length 14"
Mi Item #03801665
MFR #90413
Price$15.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90413

Pipe Marker - 'Ammonia', Black on Blue, Message Only, Vinyl Adhesive Backed, Length 14"
Mi Item #03801665
MFR #90413

Mfr description
90413 AMMONIA (IIAR) PIPE MARKERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.31/each

Specifications

Dimensions

  • Character Height
    2.0000 in
  • Marker Height
    2-1/4 in
  • Marker Length
    14 in
  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Blue
  • Graphics
    Lss Vap Ammonia Low
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Legend
    Lss Vap Ammonia Low
  • Marker Coating
    Gloss
  • Marker Message Type
    Message Only
  • Marker Style
    1
  • Material
    Vinyl
  • Message
    Ammonia
  • PSC Code
    55121737
  • Standards Met
    ANSI Z535, IIAR Marker, ASTM D 2979, OSHA 1910.145
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)