Motion
90426

BRADY
90426

Pipe Marker - 'Ammonia', Black on Orange, Message Only, Vinyl Adhesive Backed, Length 7"
Mi Item #03801678
MFR #90426
Price$21.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90426

Pipe Marker - 'Ammonia', Black on Orange, Message Only, Vinyl Adhesive Backed, Length 7"
Mi Item #03801678
MFR #90426

Mfr description
90426 AMMONIA (IIAR) PIPE MARKERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.29/each

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    1-1/8 in
  • Marker Length
    7 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Orange
  • Graphics
    Hpl Liq Ammonia High
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Legend
    Hpl Liq Ammonia High
  • Marker Coating
    Gloss
  • Marker Message Type
    Message Only
  • Marker Style
    4
  • Material
    Vinyl
  • Message
    Ammonia
  • PSC Code
    55121737
  • Standards Met
    ANSI Z535, ASTM D 2979, IIAR Marker, OSHA 1910.145
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)