Motion
90444

BRADY
90444

B946 IIAR MARKERS HV BLU/RED/BLK/YEL
Mi Item #03801696
MFR #90444
Price$31.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90444

B946 IIAR MARKERS HV BLU/RED/BLK/YEL
Mi Item #03801696
MFR #90444

Mfr description
90444 AMMONIA (IIAR) PIPE MARKERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.31/each

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    4.0000 in
  • Marker Length
    24.0000 in
  • Min Pipe Outside Diameter
    8.0000 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    Black, Blue, Red on Yellow
  • Graphics
    Hg Vap Ammonia High
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Hg Vap Ammonia High
  • Marker Coating
    Gloss
  • Marker Message Type
    IIAR Components
  • Marker Style
    1HV
  • Material
    Vinyl
  • Message
    Hg Vap Ammonia High
  • PSC Code
    55121737
  • Standards Met
    IIAR
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)