Motion
90476

BRADY
90476

BLANK LIQ/VAP AMMONIA LOW Pipe Marker, 1.125" H x 7" W, Card of 4 Each, Fits Pipes .75" Dia. Thru 2.375" Dia.
MI ITEM #03801728
MFR #90476
List Price$20.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90476

BLANK LIQ/VAP AMMONIA LOW Pipe Marker, 1.125" H x 7" W, Card of 4 Each, Fits Pipes .75" Dia. Thru 2.375" Dia.
MI ITEM #03801728
MFR #90476

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.85/each for your price

Overview

Mfr description
90476 AMMONIA (IIAR) PIPE MARKERS

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Blue
  • Marker Message Type
    Message Only
  • Message
    Ammonia
  • Marker Length
    7 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Language
    English
  • Thickness
    0.004 in
  • Standards Met
    ANSI Z535, ASTM D 2979, IIAR Marker, OSHA 1910.145
  • Marker Height
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text