Motion
43401

BRADY
43401

NOTICE Company Is Not Responsible For Loss Or Damage To Parked Cars Sign, 10" H x 14" W x 0.035" D, Aluminum
MI ITEM #03801960
MFR #43401
List Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
43401

NOTICE Company Is Not Responsible For Loss Or Damage To Parked Cars Sign, 10" H x 14" W x 0.035" D, Aluminum
MI ITEM #03801960
MFR #43401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.97/each for your price

Overview

Mfr description
43401 TRAFFIC SIGN: INDUSTRIAL

Specifications

  • Message Subject
    General Parking Information
  • Message Or Symbol
    Message Only
  • Reflective Or Glow In The Dark
    Neither
  • Message
    Notice - Company Is Not Responsible For Loss Or Damage To Parked Cars
  • Material
    Aluminum
  • Color
    Black & Blue on White
  • Language
    English
  • Shape
    Rectangle
  • Height
    10 in
  • Width
    14 in
  • Number Of Sides
    1
  • Thickness
    0.035 in
  • Standards Met
    ASTM D 1593, MUTCD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text