Motion
95505

BRADY
95505

Safety or Facility Sign or Label - Application: Accident Prevention, Message: EVACUATION ASSEMBLY AREA, 14 in High, 20 in Wide
Mi Item #03802010
MFR #95505
Price$128.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95505

Safety or Facility Sign or Label - Application: Accident Prevention, Message: EVACUATION ASSEMBLY AREA, 14 in High, 20 in Wide
Mi Item #03802010
MFR #95505

Mfr description
95505 DIRECTIONAL & EXIT SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.84/each

Specifications

Dimensions

  • Height
    14 in
  • Overall Height
    14.0000 in
  • Thickness
    0.035 in
  • Width
    20 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    White on Red
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    EVACUATION ASSEMBLY AREA
  • Message Or Symbol
    Message Only
  • Message Subject
    Machine & Equipment Safety
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145, OSHA 1910.157(c)(1)
  • Type
    Evacuation Assembly Area Sign
  • UPC_NO
    75447395505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)