Motion
42861

BRADY
42861

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: CAUTION-RADIOACTIVE MATERIALS, 7 in High, 10 in Wide
MI ITEM #03802052
MFR #42861
Your Price$21.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
42861

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: CAUTION-RADIOACTIVE MATERIALS, 7 in High, 10 in Wide
MI ITEM #03802052
MFR #42861

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.96/each(List $40.40)

Overview

Mfr description
42861 RADIATION & LASER SIGN

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Radiation
  • Message Or Symbol
    Message & Symbol
  • Message
    CAUTION-RADIOACTIVE MATERIALS
  • Shape
    Rectangle
  • Material
    Aluminum
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Pink on Yellow
  • Height
    7 in
  • Width
    10 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.035 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Message Header
    Caution
  • Symbol Type
    Radiation Symbol
  • Backing Material
    Aluminium
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447342861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text