Motion
43109

BRADY
43109

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-HIGH VOLTAGE, 7 in High, 10 in Wide
MI ITEM #03802087
MFR #43109
List Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
43109

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-HIGH VOLTAGE, 7 in High, 10 in Wide
MI ITEM #03802087
MFR #43109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.40/each for your price

Overview

Mfr description
43109 ELECTRICAL HAZARD SIGN

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Electrical Hazards
  • Message Or Symbol
    Message Only
  • Message
    DANGER-HIGH VOLTAGE
  • Shape
    Rectangle
  • Material
    Aluminum
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    7 in
  • Width
    10 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.035 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145, OSHA 1910.305(b)(3)
  • Message Header
    Danger
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447343109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text