Motion
59933

BRADY
59933

HPHV IIAR 59933 LTRL LIQ AMMONIA LOW
Mi Item #03802205
MFR #59933
Price$171.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
59933

HPHV IIAR 59933 LTRL LIQ AMMONIA LOW
Mi Item #03802205
MFR #59933

Mfr description
59933 HPHV IIAR-LTRL LIQ/LOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.05/each

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    4.0000 in
  • Marker Length
    24.0000 in
  • Min Pipe Outside Diameter
    8.0000 in

Details

  • Attachment Type
    Fiberglass Carrier
  • Color
    Black, Green, Orange on Yellow
  • Graphics
    Ltrl Liq Ammonia Low
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Ltrl Liq Ammonia Low
  • Marker Coating
    Laminated
  • Marker Message Type
    IIAR Legend
  • Marker Style
    HPHV
  • Material
    Polyester Overlaminate on Fiberglass Plastic Carrier
  • Message
    Ltrl Liq Ammonia Low
  • PSC Code
    55121737
  • Standards Met
    IIAR
  • Wrap Around Mount Type
    Fiberglass Carrier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)