Motion
59919

BRADY
59919

59919 HPHV IIAR-BD VAP/LOW
Mi Item #03802446
MFR #59919
Price$171.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
59919

59919 HPHV IIAR-BD VAP/LOW
Mi Item #03802446
MFR #59919

Mfr description
59919 HPHV IIAR-BD VAP/LOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.05/each

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    4.0000 in
  • Marker Length
    24.0000 in
  • Min Pipe Outside Diameter
    8.0000 in

Details

  • Attachment Type
    Fiberglass Carrier
  • Color
    Black, Blue, Green on Yellow
  • Graphics
    Bd Vap Ammonia Low
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Bd Vap Ammonia Low
  • Marker Coating
    Laminated
  • Marker Message Type
    IIAR Legend
  • Marker Style
    HPHV
  • Material
    Polyester Overlaminate on Fiberglass Plastic Carrier
  • Message
    Bd Vap Ammonia Low
  • PSC Code
    55121737
  • Standards Met
    IIAR
  • Wrap Around Mount Type
    Fiberglass Carrier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)