Motion
105734

BRADY
105734

CAUTION Double Hearing Protection Required In This Area Sign, 14" H x 10" W x 0.035" D, Aluminum
Mi Item #03802450
MFR #105734
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105734

CAUTION Double Hearing Protection Required In This Area Sign, 14" H x 10" W x 0.035" D, Aluminum
Mi Item #03802450
MFR #105734

Mfr description
105734 B555 14X10 BLK/YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Aluminum
  • Coating
    Clear-Coat Protection
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Double Hearing Protection Required In This Area
  • Message Header
    Caution
  • Message Or Symbol
    Double Hearing Protection Required In This Area
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)