Motion
42660

BRADY
42660

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: DANGER-NO SMOKING NO OPEN FLAMES NO SPARKS, 10 in High, 14 in Wide
MI ITEM #03802468
MFR #42660
Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
42660

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: DANGER-NO SMOKING NO OPEN FLAMES NO SPARKS, 10 in High, 14 in Wide
MI ITEM #03802468
MFR #42660

Mfr description
42660 NO SMOKING SIGN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.03/each

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.035 in
  • Width
    14 in

Details

  • Application
    Smoking Regulations
  • Backing Material
    Aluminium
  • Color
    Black & Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    DANGER-NO SMOKING NO OPEN FLAMES NO SPARKS
  • Message Header
    Danger
  • Message Or Symbol
    Message Only
  • Message Subject
    No Smoking & Smoking Restrictions
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.106(e)(6), OSHA 1910.145
  • UPC_NO
    75447342660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)