Motion
72396

BRADY
72396

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: THIS IS A SMOKE FREE WORK PLACE, 7 in High, 10 in Wide
MI ITEM #03802562
MFR #72396
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
72396

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: THIS IS A SMOKE FREE WORK PLACE, 7 in High, 10 in Wide
MI ITEM #03802562
MFR #72396

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72396 NO SMOKING SIGN

Specifications

  • Application
    Smoking Regulations
  • Message Subject
    Designated Smoking Areas
  • Message Or Symbol
    Message & Symbol
  • Message
    THIS IS A SMOKE FREE WORK PLACE
  • Shape
    Rectangle
  • Material
    Aluminum
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    7 in
  • Width
    10 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.035 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Symbol Type
    Cigarette In A Circle With A Slash Through It
  • Indoor Outdoor Use
    Indoor & Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought