Motion
78002

BRADY
78002

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Danger - Construction Site Keep Out, 18 in High, 24 in Wide
Mi Item #03802630
MFR #78002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78002

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Danger - Construction Site Keep Out, 18 in High, 24 in Wide
Mi Item #03802630
MFR #78002

Mfr description
78002 TEMPORARY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    18 in
  • Thickness
    0.156 in
  • Width
    24 in

Details

  • Application
    Accident Prevention
  • Color
    Black & Red on White
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polypropylene
  • Message
    Danger - Construction Site Keep Out
  • Message Header
    Danger
  • Message Or Symbol
    Message Only
  • Message Subject
    Construction Area
  • Mounting
    Mounting Holes/Wall
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, ASTM D 635, ASTM D 638
  • UPC_NO
    75447378002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)