Motion
43282

BRADY
43282

Safety or Facility Sign or Label - Application: First Aid, Message: EMERGENCY USE ONLY, 10 in High, 14 in Wide
MI ITEM #03802703
MFR #43282
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
43282

Safety or Facility Sign or Label - Application: First Aid, Message: EMERGENCY USE ONLY, 10 in High, 14 in Wide
MI ITEM #03802703
MFR #43282

Mfr description
43282 FIRE SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10.0000 in
  • Thickness
    0.035 in
  • Width
    14 in

Details

  • Application
    First Aid
  • Backing Material
    Aluminum
  • Coating
    Clear-Coat Protection, Abrasion Resistant, Chemical Resistant
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    EMERGENCY USE ONLY
  • Message Or Symbol
    Message Only
  • Message Subject
    Emergency Phone Numbers
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Type
    Fire Extinguisher Sign
  • UPC_NO
    75447343282

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)