Motion
46460

BRADY
46460

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Danger-Do Not Operate Without Guards in Place, 7 in High, 10 in Wide
MI ITEM #03802736
MFR #46460
Price$21.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
46460

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Danger-Do Not Operate Without Guards in Place, 7 in High, 10 in Wide
MI ITEM #03802736
MFR #46460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.96/each

Specifications

Dimensions

  • Height
    7 in
  • Thickness
    0.035 in
  • Width
    10 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Aluminium
  • Color
    Black & Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Danger-Do Not Operate Without Guards in Place
  • Message Header
    Danger
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Machine & Equipment Safety
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Symbol Type
    Hand And Fingers In Gears
  • UPC_NO
    75447346460

Overview

Mfr description
46460 ALERT SIGN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought