Motion
46643

BRADY
46643

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-HOT, 7 in High, 10 in Wide
Mi Item #03802763
MFR #46643
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
46643

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-HOT, 7 in High, 10 in Wide
Mi Item #03802763
MFR #46643

Mfr description
46643 ALERT SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Height
    7 in
  • Overall Height
    7.0000 in
  • Thickness
    0.035 in
  • Width
    10 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Aluminum
  • Coating
    Not Laminated, Non-Laminated
  • Color
    Black & Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    DANGER-HOT
  • Message Header
    Danger
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Machine & Equipment Safety
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Symbol Type
    Hand Over Red Wavy Lines
  • Type
    Danger Sign
  • UPC_NO
    75447346643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)