Motion
42454

BRADY
42454

Lockout Label - Message: Caution - This Machine Must Be Locked Out Prior To Servicing, Aluminum Material, Black on Yellow
MI ITEM #03802808
MFR #42454
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
42454

Lockout Label - Message: Caution - This Machine Must Be Locked Out Prior To Servicing, Aluminum Material, Black on Yellow
MI ITEM #03802808
MFR #42454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.25/each

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.035 in
  • Width
    7 in

Details

  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message (Front)
    Caution - This Machine Must Be Locked Out Prior To Servicing
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Tag Or Label
    Label
  • UPC_NO
    75447342454

Overview

Mfr description
42454 LOCKOUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought