Motion
93522

BRADY
93522

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Diesel Fuel, 3-3/4 in High, 4-1/2 in Wide
Mi Item #03802869
MFR #93522
Price$66.39/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
93522

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Diesel Fuel, 3-3/4 in High, 4-1/2 in Wide
Mi Item #03802869
MFR #93522

Mfr description
93522 HAZARDOUS MAT LABEL:DOT5800.4-1987
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.39/pk

Specifications

Dimensions

  • Height
    3-3/4 in
  • Thickness
    0.005 in
  • Width
    4-1/2 in

Details

  • Application
    Hazardous Materials
  • Backing Material
    Vinyl
  • Color
    Black/Yellow
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Diesel Fuel
  • Message Or Symbol
    Message Only
  • Message Subject
    Hazardous Chemical Specification Label
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    PSTC-1, PSTC-31, PSTC-33, PSTC-7
  • UPC_NO
    75447393522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)