Motion
91287

BRADY
91287

Directional Flow Arrow Tape for Pipe Marking - Roll Form, Vinyl, Black on Yellow, 4" x 30 Yd
MI ITEM #03803042
MFR #91287
Price$161.79/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
91287

Directional Flow Arrow Tape for Pipe Marking - Roll Form, Vinyl, Black on Yellow, 4" x 30 Yd
MI ITEM #03803042
MFR #91287

Mfr description
91287 ARROW TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.79/rl

Specifications

Dimensions

  • Marker Length
    4 in
  • Roll Length
    90 ft
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Marker Message Type
    Arrow
  • Material
    Vinyl
  • Standards Met
    PSTC-101, PSTC-133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)