Motion
91420

BRADY
91420

Pipe Marker - Black on Yellow, Arrow, Vinyl Adhesive Backed, Length 2", Indoor & Outdoor Use
Mi Item #03803058
MFR #91420
Price$80.43/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
91420

Pipe Marker - Black on Yellow, Arrow, Vinyl Adhesive Backed, Length 2", Indoor & Outdoor Use
Mi Item #03803058
MFR #91420

Mfr description
91420 ARROW TAPE 2 IN W X 30 YD L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.43/rl

Specifications

Dimensions

  • Marker Height
    2.0000 in
  • Marker Length
    2 in
  • Roll Length
    90 ft
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Yellow
  • Graphics
    Arrows
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Legend
    Arrows
  • Marker Coating
    Gloss
  • Marker Message Type
    Arrow
  • Material
    Vinyl
  • Message
    Arrows
  • PSC Code
    55121737
  • Standards Met
    PSTC-101, PSTC-133
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)