Motion
91423

BRADY
91423

Directional Flow Arrow Tape for Pipe Marking - Roll Form, Vinyl, White on Blue, 2" x 30 Yd
MI ITEM #03803061
MFR #91423
Price$99.00/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
91423

Directional Flow Arrow Tape for Pipe Marking - Roll Form, Vinyl, White on Blue, 2" x 30 Yd
MI ITEM #03803061
MFR #91423

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.00/rl

Specifications

Dimensions

  • Marker Length
    2 in
  • Roll Length
    90 ft
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    White on Blue
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Marker Message Type
    Arrow
  • Material
    Vinyl
  • Standards Met
    PSTC-101, PSTC-133

Overview

Mfr description
91423 ARROW TAPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought