Motion
1
Labeling Tape or Blank Panel Labeling - Vinyl Material, 1 in Wide, White on Red
Mi Item #03803064
MFR #1
Price$53.49/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Labeling Tape or Blank Panel Labeling - Vinyl Material, 1 in Wide, White on Red
Mi Item #03803064
MFR #1

Mfr description
91426 ARROW TAPE
  • Provide 360° visibility to your indoor and outdoor pipe markers with this durable Indoor/Outdoor Pressure Sensitive Vinyl (B-946) directional flow arrow tape.
  • B-946 Vinyl Arrow Tape is supplied in liner-mounted rolled form - use two bands per pipe marker
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.49/rl

Specifications

Dimensions

  • Roll Length
    30 yds
  • Thickness
    0.004 in
  • Width
    1 in

Details

  • Color
    White on Red
  • For Use With
    Pipe and Valve Marking
  • Harmonization Code
    3919.10.2055
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Catalog Number
    91426
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473914264
  • Material
    Vinyl
  • Part Number Compatibility
    B-946
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    Method 5306 of U.S. Federal Test Method Std. No. 191A, PSTC-101, PSTC-133
  • Technical Data Sheet
  • Type
    Labeling Tape
  • UPC_NO
    75447391426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)