Motion
91427

BRADY
91427

Directional Flow Arrow Tape for Pipe Marking - Roll Form, Vinyl, White on Blue, 1" x 30 Yd
MI ITEM #03803065
MFR #91427
Your Price$52.39/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
91427

Directional Flow Arrow Tape for Pipe Marking - Roll Form, Vinyl, White on Blue, 1" x 30 Yd
MI ITEM #03803065
MFR #91427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.39/rl(List $96.40)

Overview

Mfr description
91427 ARROW TAPE

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    White on Blue
  • Marker Message Type
    Arrow
  • Marker Length
    1 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Roll Length
    90 ft
  • Thickness
    0.004 in
  • Standards Met
    PSTC-101, PSTC-133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text